Zoro Homepage

Tube, NMR, PK50

  • Mfr # C-502-7

  • Zoro # G5935221


product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns

Key Features

For Use With
Low Field Low MHz and High Field High MHz NMR Instruments
Material of Construction
N-51A
Length
7 in
Tolerance
+/-0.070mm (Camber), +/-0.020mm (Concentricity)
Overall Height - Metric
177.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-502-7
Zoro #
G5935221
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Overall Height - Metric
177.8 mm
Body Diameter - Metric
5 mm

Details

Item
NMR Tube
For Use With
Low Field Low MHz and High Field High MHz NMR Instruments
Material of Construction
N-51A
Tolerance
+/-0.070mm (Camber), +/-0.020mm (Concentricity)
Tube Type
NMR Tube
Body Material
N-51A Glass
Includes Closure
Yes

Description

NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material N-51A Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Low Field Low MHz and High Field High MHz NMR Instruments, Tolerance +/-0.070mm (Camber), +/-0.020mm (Concentricity), Includes Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.