Vacuum Manifold, Inert Gas 5-Ports
Mfr # CG-4441-03
Zoro # G6452582
product price:Â $1,341.99
/ea
Free Shipping & Returns
Key Features
Diameter
11 mm
Product Type
Vacuum Manifold
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Includes Stopper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-4441-03
Zoro #
G6452582
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11 mm
Details
Item
Vacuum Manifold
Product Type
Vacuum Manifold
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Includes Stopper
Yes
Description
Vacuum Manifold, Product Type Vacuum Manifold, Diameter 11 mm, Includes Stopper Yes, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.