Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 0.75mL, PK100

  • Mfr # CV-2100-0830

  • Zoro # G9718834


product price: $15.39
/pk 100, $0.15/ea

Key Features

Closure Material
No Closure
Autoclavable
Yes
Capacity
0.75mL
Dia.
8mm
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-2100-0830
Zoro #
G9718834
UPC #
-
Country of Origin
United States

Dimensions

Dia.
8mm
Labware Height - Metric
30 mm
Labware Inside Dia. - English
0.31 in
Height
30mm
Labware Height - English
1.18 in
Labware Inside Dia. - Metric
8 mm
Overall Height - Metric
30 mm
Body Diameter - Metric
8 mm
Inside Diameter - Metric
8 mm

Details

Item
Vial
Closure Material
No Closure
Autoclavable
Yes
Capacity
0.75mL
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Glassware Class
B
Labware Capacity - English
0.025 oz
Sterile/Non-Sterile
Non-Sterile
Class
B
Includes Closure
No
Labware Capacity - Metric
0.75 mL
Color
clear
Special Features
Shell Vials are the most Economical Alternative for use in an Auto Sampler, Thicker Walls for Safer Sample Handling
Closure Liner Material
Unlined
Closure Liner Design
Snap Plug
Basic Material
Glass
Clarity
Transparent
Product Type
Vial
Capacity - English
0.02 fl oz
Number of Vials Included
100
Body Material
Glass
Vial Type
Sample
Closure Type
Snap On
Body Color
Clear
Capacity - Metric
0.75 mL

Description

Vial, Capacity - Metric 0.75 mL, Capacity - English 0.02 fl oz, Body Diameter - Metric 8 mm, Product Type Vial, Vial Type Sample, Body Material Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class B, Overall Height - Metric 30 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.