Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 1mL, PK100

  • Mfr # CV-2103-0840

  • Zoro # G1980310


product price: $13.99
/pk 100, $0.14/ea

Key Features

Capacity
1ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
8mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-2103-0840
Zoro #
G1980310
UPC #
-
Country of Origin
United States

Dimensions

Dia.
8mm
Height
40mm
Labware Height - English
1.57 in
Labware Height - Metric
40 mm
Labware Inside Dia. - Metric
8 mm
Labware Inside Dia. - English
0.31 in
Overall Height - Metric
40 mm
Body Diameter - Metric
8 mm
Inside Diameter - Metric
8 mm

Details

Item
Vial
Capacity
1ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Thicker Walls for Safer Sample Handling, WISP(TM) Shell
Class
B
Color
clear
Labware Clarity
Transparent
Glassware Class
A
Autoclavable
Yes
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Labware Capacity - Metric
1 mL
Labware Capacity - English
0.034 oz
Product Type
Vial
Basic Material
Glass
Number of Vials Included
100
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
Vial Type
Sample
Body Color
Clear
Capacity - Metric
1 mL
Capacity - English
0.03 fl oz
Clarity
Transparent

Description

Vial, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 8 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 40 mm, Number of Vials Included 100, Basic Material Glass, Special Features Thicker Walls for Safer Sample Handling, WISP(TM) Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.