Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 20mL, PK100

  • Mfr # CG-4904-01

  • Zoro # G5976564


product price: $113.39
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-4904-01
Zoro #
G5976564
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
57mm
Neck Size
24 mm
Labware Height - Metric
57 mm
Labware Screw Closure Size
24-414mm
Labware Inside Dia. - Metric
28 mm
Labware Inside Dia. - English
1.1 in
Labware Height - English
2.24 in
Inside Diameter - Metric
28 mm
Overall Height - Metric
57 mm
Body Diameter - Metric
28 mm
Screw Closure Size
24-400 mm

Details

Item
Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Vials are Separated by a SBS Partition to Eliminate Glass to Glass Contact
Labware Clarity
Transparent
Glassware Class
A
Material of Construction
33 Expansion Borosilicate
Labware Capacity - Metric
20 mL
Labware Closure Liner Material
PTFE
Autoclavable
Yes
Color
clear
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Design
Sure-Link
Labware Body Color
Clear
Closure Lining
PTFE Faced Silicone
Labware Capacity - English
0.68 oz
Vial Style
Reaction
Labware Closure Material
Polypropylene
Class
A
Vial Type
Sample
Closure Liner Material
PTFE
Number of Vials Included
100
Closure Type
Open Top Cap
Body Material
Borosilicate Glass
Basic Material
Glass
Capacity - English
0.67 fl oz
Capacity - Metric
20 mL
Closure Liner Design
Sure-Link
Clarity
Transparent
Product Type
Vial
Body Color
Clear

Description

Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.