Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 20mL, PK100

  • Mfr # CV-1292-2275

  • Zoro # G5920126


product price: $64.69
/pk 100, $0.65/ea

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
22mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1292-2275
Zoro #
G5920126
UPC #
-
Country of Origin
United States

Dimensions

Dia.
22mm
Height
75mm
Labware Inside Dia. - English
0.87 in
Labware Inside Dia. - Metric
22 mm
Labware Height - Metric
75 mm
Labware Height - English
2.54 in
Inside Diameter - Metric
22 mm
Body Diameter - Metric
22 mm
Overall Height - Metric
75 mm

Details

Item
Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Flat Bottomed, Screw Thread Headspace
Autoclavable
Yes
Labware Clarity
Transparent
Glassware Class
A
Labware Capacity - English
0.68 oz
Class
A
Labware Capacity - Metric
20 mL
Color
clear
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Body Material
Borosilicate Glass
Basic Material
Glass
Number of Vials Included
100
Capacity - Metric
20 mL
Product Type
Vial
Clarity
Transparent
Body Color
Clear
Capacity - English
0.67 fl oz
Closure Liner Material
Unlined

Description

Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 22 mm, Product Type Vial, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 75 mm, Number of Vials Included 100, Basic Material Glass, Special Features Flat Bottomed, Screw Thread Headspace, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.