Zoro Homepage

Vial, 2mL, PK100

  • Mfr # CV-1153-1232

  • Zoro # G5985296


product price: $30.19
/pk 100, $0.30/ea

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1153-1232
Zoro #
G5985296
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Labware Height - English
1.26 in
Labware Height - Metric
32 mm
Labware Inside Dia. - English
0.47 in
Labware Inside Dia. - Metric
12 mm
Overall Height - Metric
32 mm
Inside Diameter - Metric
12 mm
Body Diameter - Metric
12 mm

Details

Item
Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Specifically Designed to Work in Robotic Arm Auto Samplers
Glassware Class
A
Labware Capacity - English
0.54 oz
Labware Capacity - Metric
2 mL
Autoclavable
Yes
Labware Clarity
Colored
Labware Body Color
Amber
Material of Construction
Borosilicate Glass
Class
A
Color
Amber
Product Type
Vial
Number of Vials Included
100
Capacity - Metric
2 mL
Vial Type
Sample
Closure Liner Material
Unlined
Basic Material
Glass
Capacity - English
0.06 fl oz
Closure Liner Design
Open Top
Body Color
Amber

Description

Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Specifically Designed to Work in Robotic Arm Auto Samplers, Inside Diameter - Metric 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.