Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 3.7mL, PK100

  • Mfr # CG-4916-01

  • Zoro # G5928474


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Capacity
3.7mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-4916-01
Zoro #
G5928474
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
13 mm
Labware Height - Metric
45 mm
Labware Height - English
1.77 in
Labware Inside Dia. - Metric
15 mm
Labware Screw Closure Size
13-425mm
Labware Inside Dia. - English
0.59 in
Inside Diameter - Metric
15 mm
Overall Height - Metric
45 mm
Body Diameter - Metric
15 mm
Screw Closure Size
13-425 mm

Details

Item
Vial
Capacity
3.7mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
High Recovery Vial with a Conical Bottom or Complete Sample Recovery
Glassware Class
A
Labware Capacity - English
0.13 oz
Autoclavable
Yes
Color
clear
Vial Style
High Recovery
Class
A
Labware Capacity - Metric
3.7 mL
Labware Body Color
Clear
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Body Color
Clear
Clarity
Transparent
Capacity - Metric
3.7 mL
Capacity - English
0.12 fl oz
Vial Type
High Recovery
Basic Material
Glass
Body Material
Borosilicate Glass
Product Type
Vial
Number of Vials Included
100
Closure Liner Material
Unlined

Description

Vial, Capacity - Metric 3.7 mL, Capacity - English 0.12 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type High Recovery, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Screw Closure Size 13-425 mm, Neck Size 13 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.