Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 40mL, PK144

  • Mfr # CG-4900-06

  • Zoro # G5881967


product price: $352.99
/pk 144, $2.45/ea
Free Shipping & Returns

Key Features

Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-4900-06
Zoro #
G5881967
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
95mm
Neck Size
24 mm
Labware Height - Metric
95 mm
Labware Height - English
3.74 in
Labware Inside Dia. - Metric
28 mm
Labware Screw Closure Size
24-400mm
Labware Inside Dia. - English
1.1 in
Overall Height - Metric
95 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
28 mm
Inside Diameter - Metric
28 mm

Details

Item
Vial
Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Special Features
Full Height Partitions Minimize Breakage
Class
A
Labware Closure Material
PTFE
Labware Capacity - English
1.35 oz
Color
Green
Vial Style
Sample
Material of Construction
Borosilicate Glass
Glassware Class
A
Labware Body Color
Green
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
40 mL
Autoclavable
Yes
Labware Clarity
Colored
Closure Lining
OTFE Lined
Labware Closure Liner Design
Solid
Closure Liner Material
PTFE
Capacity - English
1.35 fl oz
Clarity
Transparent
Body Material
Borosilicate Glass
Product Type
Vial
Closure Type
Solid
Closure Liner Design
Solid
Capacity - Metric
40 mL
Basic Material
Glass
Vial Type
Sample
Body Color
Clear
Number of Vials Included
144

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material PTFE, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.