Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 8mL, PK144

  • Mfr # CG-4900-02

  • Zoro # G5939762


product price: $188.99
/pk 144, $1.31/ea
Free Shipping & Returns

Key Features

Capacity
8mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-4900-02
Zoro #
G5939762
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
60mm
Neck Size
15 mm
Labware Inside Dia. - English
0.67 in
Labware Inside Dia. - Metric
17 mm
Labware Height - English
2.36 in
Labware Height - Metric
60 mm
Labware Screw Closure Size
15-425mm
Inside Diameter - Metric
17 mm
Overall Height - Metric
60 mm
Body Diameter - Metric
17 mm
Screw Closure Size
15-425 mm

Details

Item
Vial
Capacity
8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Special Features
Full Height Partitions Minimize Breakage
Color
Green
Labware Clarity
Colored
Labware Closure Material
PTFE
Autoclavable
Yes
Labware Body Material
Type I Borosilicate Glass
Closure Lining
OTFE Lined
Labware Closure Liner Design
Solid
Labware Capacity - Metric
8 mL
Labware Capacity - English
0.27 oz
Material of Construction
Borosilicate Glass
Glassware Class
A
Class
A
Labware Body Color
Green
Vial Style
Sample
Basic Material
Glass
Number of Vials Included
144
Body Material
Borosilicate Glass
Closure Liner Design
Solid
Closure Liner Material
PTFE
Capacity - Metric
8 mL
Closure Type
Solid
Capacity - English
0.27 fl oz
Body Color
Clear
Vial Type
Sample
Product Type
Vial
Clarity
Transparent

Description

Vial, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material PTFE, Closure Liner Material PTFE, Screw Closure Size 15-425 mm, Neck Size 15 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.