Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Cap, PK100

  • Mfr # CG-4911-20

  • Zoro # G5947094


product price: $98.79
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
24mm
Closure Material
Polypropylene
Height
400mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-4911-20
Zoro #
G5947094
UPC #
-
Country of Origin
United States

Dimensions

Dia.
24mm
Height
400mm
Labware Height - English
15.75 in
Labware Height - Metric
400 mm
Labware Inside Dia. - Metric
24 mm
Labware Inside Dia. - English
0.94 in
Labware Screw Closure Size
24-414mm
Screw Closure Size
24-414 mm
Body Diameter - Metric
24 mm

Details

Item
Vial Cap
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Special Features
For Use with Volatile Solvents, Sensitive Compounds, and Biological Media, Ideal for Storage of Samples for Prolonged Periods of Time, Septa Bonded to the Cap, Sure-Link Process Allows the Cap to Maintain Seal Through Multiple Autoclaving Operations or Cleaning Procedures Without the Use of Adhesives
Autoclavable
Yes
Labware Body Color
Green
Labware Closure Liner Design
Sure-Link
Color
Green
Labware Clarity
Colored
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Glassware Class
A
Closure Lining
PTFE Faced Silicone
Class
A
Material of Construction
polypropylene
Closure Color
Green
Closure Liner Design
Sure-Link
Clarity
Opaque
Closure Liner Material
PTFE
Closure Type
Screw On
Basic Material
Plastic
Number of Vials Included
100

Description

Vial Cap, Body Diameter - Metric 24 mm, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Glassware Class A, Number of Vials Included 100, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.