Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100mL

  • Mfr # CG-1602-05

  • Zoro # G5890123


product price: $44.59
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1602-05
Zoro #
G5890123
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
160 mm
Stopper Size
13
Labware Height - English
5.41 in
Compatible with Stopper Size
13
Overall Height - Metric
160 mm
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E288-10
Tolerance
0.08 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Includes Closure
Yes
Labware Closure Type
Stopper
Color
clear
Item
Volumetric Flask
Labware Closure Color
Blue
Includes
Closed Bottom Polyethylene Stopper
Labware USP Specification
Type I
Capacity
100mL
Body Material
Borosilicate Glass
Closure Material
Polyethylene
Standards
ASTM E288, DIN 12664, ISO 1042
USP Specification
Type I
Closure Type
Stopper
Neck Style
Straight
Glassware Class
A
Closure Color
Blue
Basic Material
Glass
ASTM Specification
E288
Graduated
No
Capacity - English
3.38 fl oz
Shape
Conical
Clarity
Transparent
Body Color
Clear
Capacity - Metric
100 mL
Number of Flasks Included
1

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 160 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.