Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 10mL

  • Mfr # CG-1615-10

  • Zoro # G5907377


product price: $40.69
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1615-10
Zoro #
G5907377
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
2.71 in
Stopper Size
13
Labware Height - Metric
80 mm
Mouth Size
Wide
Joint Size
13
Overall Height - Metric
101 mm
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Color
Clear
Item
Volumetric Flask
Includes Closure
Yes
Special Features
Flat Bottom, Heavy-Walled, Large Numbers
Includes
CG-3018 Glass Stopper
Labware ASTM Specification
E288-10
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.08 mL
Capacity
10ml
Labware USP Specification
Type I
Autoclavable
Yes
Labware Closure Type
Stopper
Color
clear
USP Specification
Type I
Body Color
Clear
Graduated
No
Shape
Conical
Capacity - Metric
10 mL
Glassware Class
A
Closure Material
Glass
Standards
ASTM E288
Basic Material
Glass
Body Material
Borosilicate Glass
Number of Flasks Included
1
Neck Style
Straight
ASTM Specification
E288
Clarity
Transparent
Closure Type
Stopper
Capacity - English
0.34 fl oz
Closure Color
Clear

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 101 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.