Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 20mL

  • Mfr # CG-1616-20

  • Zoro # G5890963


product price: $57.29
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.68 oz
Labware Clarity
Colored
Labware Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1616-20
Zoro #
G5890963
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
3.65 in
Labware Height - Metric
108 mm
Stopper Size
13
Mouth Size
Wide
Joint Size
13
Compatible with Stopper Size
13
Overall Height - Metric
128 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.68 oz
Labware Clarity
Colored
Labware Body Color
Red
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Capacity
20ml
Labware ASTM Specification
E288-10
Autoclavable
Yes
Includes
Glass Stopper
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Includes Closure
Yes
Item
Volumetric Flask
Color
Red
Labware Closure Type
Stopper
Labware Closure Color
Red
Special Features
Heavy-Walled, Large Numbers
Tolerance
+/-0.08 mL
Closure Type
Stopper
Closure Material
Glass
Body Color
Red
Shape
Conical
ASTM Specification
E288
Basic Material
Glass
USP Specification
Type I
Capacity - English
0.68 fl oz
Capacity - Metric
20 mL
Body Material
Glass
Closure Color
Red
Neck Style
Straight
Graduated
No
Number of Flasks Included
1
Standards
ASTM E288
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.68 fl oz, Flask Type Volumetric, Overall Height - Metric 128 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.