Zoro Homepage

Volumetric Flask, 20mL

  • Mfr # CG-1620-20

  • Zoro # G5992935


product price: $38.29
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.68 oz
Labware Clarity
Colored
Labware Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1620-20
Zoro #
G5992935
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
95 mm
Labware Height - English
3.21 in
Stopper Size
13
Height
95mm
Mouth Size
Wide
Joint Size
13
Compatible with Stopper Size
13
Overall Height - Metric
130 mm

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.68 fl oz, Flask Type Volumetric, Overall Height - Metric 130 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.