Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 250mL

  • Mfr # CG-1615-250

  • Zoro # G5869841


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1615-250
Zoro #
G5869841
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
19
Labware Height - Metric
185 mm
Labware Height - English
6.26 in
Joint Size
19
Compatible with Stopper Size
19
Mouth Size
Wide
Overall Height - Metric
250 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Special Features
Flat Bottom, Heavy-Walled, Large Numbers
Includes Closure
Yes
Labware ASTM Specification
E288-10
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Tolerance
+/-0.20 mL
Labware Closure Color
Clear
Item
Volumetric Flask
Capacity
250ml
Labware Closure Type
Stopper
Color
clear
Includes
CG-3018 Glass Stopper
Autoclavable
Yes
Standards
ASTM E288
Neck Style
Straight
Basic Material
Glass
Shape
Conical
Body Material
Borosilicate Glass
Graduated
No
Closure Material
Glass
Closure Type
Stopper
Glassware Class
A
Capacity - English
8.45 fl oz
Number of Flasks Included
1
Clarity
Transparent
USP Specification
Type I
ASTM Specification
E288
Closure Color
Clear
Body Color
Clear
Capacity - Metric
250 mL

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 250 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.