Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL

  • Mfr # CG-1600-03

  • Zoro # G5878302


product price: $41.19
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1600-03
Zoro #
G5878302
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
9
Labware Height - English
4.29 in
Labware Height - Metric
127 mm
Compatible with Stopper Size
9
Overall Height - Metric
127 mm
Joint Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E288-10
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Labware Closure Color
Clear
Labware Closure Type
Stopper
Item
Volumetric Flask
Tolerance
0.03 mL
Includes
Glass Pennyhead Stopper
Capacity
25ml
Autoclavable
Yes
Color
clear
Closure Type
Stopper
USP Specification
Type I
Number of Flasks Included
1
Glassware Class
A
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Material
Glass
Shape
Conical
Standards
ASTM E288
Basic Material
Glass
Body Color
Clear
ASTM Specification
E288
Capacity - Metric
25 mL
Capacity - English
0.85 fl oz
Closure Color
Clear
Neck Style
Straight
Graduated
No

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 127 mm, USP Specification Type I, Tolerance 0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.