Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 25mL

  • Mfr # CG-1602-03

  • Zoro # G6034104


product price: $42.29
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1602-03
Zoro #
G6034104
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.29 in
Labware Height - Metric
127 mm
Stopper Size
9
Overall Height - Metric
127 mm
Joint Size
9
Compatible with Stopper Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Tolerance
0.03 mL
Includes
Closed Bottom Polyethylene Stopper
Labware USP Specification
Type I
Item
Volumetric Flask
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Type
Stopper
Capacity
25ml
Labware Closure Color
Blue
Color
clear
Labware ASTM Specification
E288-10
Clarity
Transparent
Closure Color
Blue
Number of Flasks Included
1
USP Specification
Type I
Shape
Conical
Body Color
Clear
Glassware Class
A
Closure Type
Stopper
Graduated
No
Neck Style
Straight
Body Material
Borosilicate Glass
Closure Material
Polyethylene
Capacity - Metric
25 mL
Basic Material
Glass
Standards
ASTM E288, DIN 12664, ISO 1042
ASTM Specification
E288
Capacity - English
0.85 fl oz

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 127 mm, USP Specification Type I, Tolerance 0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.