Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL

  • Mfr # CG-1616-500

  • Zoro # G6005964


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Colored
Labware Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1616-500
Zoro #
G6005964
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
8.79 in
Labware Height - Metric
260 mm
Stopper Size
19
Joint Size
19
Mouth Size
Wide
Compatible with Stopper Size
19
Overall Height - Metric
275 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Colored
Labware Body Color
Red
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Tolerance
+/-0.20 mL
Labware Closure Type
Stopper
Color
Red
Capacity
500ml
Labware USP Specification
Type I
Special Features
Heavy-Walled, Large Numbers
Includes Closure
Yes
Labware ASTM Specification
E288-10
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Red
Includes
Glass Stopper
Autoclavable
Yes
Item
Volumetric Flask
Standards
ASTM E288
Closure Material
Glass
ASTM Specification
E288
Number of Flasks Included
1
Body Color
Red
Shape
Conical
Graduated
No
Neck Style
Straight
Capacity - English
16.91 fl oz
Basic Material
Glass
USP Specification
Type I
Body Material
Glass
Closure Type
Stopper
Closure Color
Red
Glassware Class
A
Capacity - Metric
500 mL

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 275 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.