Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500mL

  • Mfr # CG-1617-500

  • Zoro # G5931073


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1617-500
Zoro #
G5931073
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
19
Labware Height - English
8.79 in
Labware Height - Metric
260 mm
Joint Size
19
Compatible with Stopper Size
19
Overall Height - Metric
275 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Color
clear
Includes
CG-3020-A PTFE Stopper
Labware Closure Color
Blue
Labware ASTM Specification
E288-10
Labware Closure Type
Stopper
Item
Volumetric Flask
Labware USP Specification
Type I
Special Features
Flat Bottom, Heavy-Walled, Large Numbers
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.20 mL
Includes Closure
Yes
Capacity
500ml
Clarity
Transparent
ASTM Specification
E288
Closure Type
Stopper
Standards
ASTM E288
Basic Material
Glass
Closure Color
Green
Body Color
Clear
Capacity - English
16.91 fl oz
Shape
Conical
Capacity - Metric
500 mL
Glassware Class
A
Closure Material
PTFE
USP Specification
Type I
Number of Flasks Included
1
Neck Style
Straight
Graduated
No
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 275 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.