Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 50mL

  • Mfr # CG-1616-50

  • Zoro # G5933392


product price: $58.99
/ea

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.69 oz
Labware Clarity
Colored
Labware Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1616-50
Zoro #
G5933392
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.4 in
Labware Height - Metric
130 mm
Stopper Size
13
Mouth Size
Wide
Joint Size
13
Overall Height - Metric
148 mm
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.69 oz
Labware Clarity
Colored
Labware Body Color
Red
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Includes Closure
Yes
Special Features
Heavy-Walled, Large Numbers
Item
Volumetric Flask
Tolerance
+/-0.08 mL
Labware Closure Color
Red
Capacity
50ml
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Color
Red
Labware ASTM Specification
E288-10
Labware USP Specification
Type I
Includes
Glass Stopper
Standards
ASTM E288
USP Specification
Type I
ASTM Specification
E288
Glassware Class
A
Closure Material
Glass
Body Color
Red
Basic Material
Glass
Body Material
Glass
Closure Type
Stopper
Capacity - Metric
50 mL
Neck Style
Straight
Number of Flasks Included
1
Closure Color
Red
Graduated
No
Capacity - English
1.69 fl oz
Shape
Conical

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 148 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.