Zoro Homepage
This item is Discontinued.
Chemiquip Overpressure Protector/Limiting Valve, ¼” NPT Brass, High Temp PLV-255B-6V

Overpressure Protector/Limiting Valve, ¼” NPT Brass, High Temp (Discontinued)

  • Mfr # PLV-255B-6V
  • Zoro # G7296336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLV-255B-6V
Zoro #
G7296336
UPC #
-
Country of Origin
United States

Description

Gauge Overpressure Protector/Limiting Valve, Brass 1/4 inch NPT Female by Female, Inlet operating pressure: 3,000, Pressure set range: 1000-3000 psi, Viton Seal Temp Range 0°F to 400°F , unit length 3 Inches, We recommend using a Chemiquip Snubber with the Limting Valve

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.