Zoro Homepage

Lightstick, Circular, Red, 3 in. L, PK10

  • Mfr # 9-42720PF

  • Zoro # G1803825


product price: $40.69
/pk 10, $4.07/ea

Key Features

Length
3 in
Includes
Adhesive Backed, Circular Free Plastic Body Phthalate
Duration
4 hr
Shelf Life
4 yr
Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-42720PF
Zoro #
G1803825
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Overall Diameter
3 1/8 in
Overall Length
3 in

Details

Item
Lightstick
Color
Red
Includes
Adhesive Backed, Circular Free Plastic Body Phthalate
Duration
4 hr
Shelf Life
4 yr
Shape
Circle
Light Duration
4 hr
Reusability
Single-Use
Housing Material
Low Density Polyethylene

Description

Lightstick, Red, Duration 4 hr, Length 3 in, Shelf Life 4 yr, Includes Adhesive Backed, Circular Free Plastic Body Phthalate, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.