Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightstick, Orange, 1/2 hr., 6 in. L, PK50

  • Mfr # 9-68260PF

  • Zoro # G8938772


product price: $514.99
/pk 50, $10.30/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
6 in
Includes
NSN 6260-01-334-6826 (30 in Lanyard)
Duration
1/2 hr
Shelf Life
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-68260PF
Zoro #
G8938772
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Overall Length
6 in
Overall Diameter
1 in

Details

Item
Lightstick
Color
Orange
Includes
NSN 6260-01-334-6826 (30 in Lanyard)
Duration
1/2 hr
Shelf Life
5 yr
Light Duration
5 min
Shape
Stick
Reusability
Single-Use

Description

Lightstick, Orange, Duration 1/2 hr, Length 6 in, Shelf Life 5 yr, Includes NSN 6260-01-334-6826 (30 in Lanyard), Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.