Zoro Homepage

Lightstick, Red, 12 hr., 6 in. L, PK500

  • Mfr # 9-27054

  • Zoro # G8938657


product price: $1,049.99
/pk 500, $2.10/ea
Free Shipping & Returns

Key Features

Color
Red
Length
6 in
Includes
NSN 6260-01-178-5559 (Hook and Gate)
Duration
12 hr
Shelf Life
4 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-27054
Zoro #
G8938657
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Overall Diameter
3/4 in
Overall Length
6 in

Details

Item
Lightstick
Color
Red
Includes
NSN 6260-01-178-5559 (Hook and Gate)
Duration
12 hr
Shelf Life
4 yr
Reusability
Single-Use
Shape
Stick
Compatible Manufacturer Part Number
9-06370, 9-33450, 9-33460, 9-42060, 9-42070, 9-42080
Light Duration
12 hr

Description

Lightstick, Red, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-178-5559 (Hook and Gate), Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.