Aerosol Can Adapter
- Mfr # 311066
- Zoro # G023933726
product price:Â
$
12.49
/ea
Key Features
Outlet Connection Thread Direction
Right-Hand
Inlet Connection Thread Direction
Right-Hand
Outlet Connection Type
SAE
Outlet Connection Gender
Male
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311066
- Zoro #
- G023933726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Outlet Connection Size
- 1/4 in
- Overall Height
- 1 in
- Inlet Connection Size
- 7/16 in
- Overall Width
- 7/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Service Valve Adapter
- Outlet Connection Thread Direction
- Right-Hand
- Inlet Connection Thread Direction
- Right-Hand
- Outlet Connection Type
- SAE
- Outlet Connection Gender
- Male
- Body Material
- Brass
- Inlet Connection Type
- SAE
- Product Type
- Service Valve Adapter
- For Refrigerant Type
- R-290, R-600A
- A2L Compatibility
- Not A2L Compatible
Description
Aerosol Can Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.