Shop CHEMPENN
See all product information
Create Account
R404a 27.2 oz in disposable Can
Mfr # 111031
Zoro # G221889641
product price:Â
$
87.75
/ea
Key Features
Global Warming Potential
3,922
Standards
AHRI 700, DOT39
Tank Fitting Gender
Male
Container Color
Orange
Refrigerant Group
HFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111031
- Zoro #
- G221889641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tank Fitting Size
- 1/4 in
Details
- Global Warming Potential
- 3,922
- Standards
- AHRI 700, DOT39
- Tank Fitting Gender
- Male
- Container Color
- Orange
- Refrigerant Group
- HFC
- Number of Containers
- 1
- Volume
- 1.7 lb
- Application
- Air Conditioning, Dehumidifiers, Heat Pumps
- Refrigerant Type
- R-404A
- Tank Fitting Type
- SAE
- Item
- Refrigerant
- Safety Classification
- A1
- Container Type
- Cylinder
Description
Refrigerant, Refrigerant Type R-404A, Container Type Cylinder, Application Air Conditioning, Dehumidifiers, Heat Pumps, Standards AHRI 700, DOT39
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, NY, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.