Shop CHEMPENN
See all product information
Create Account
R410a, 1.8 lb Disposable Can
Mfr # 111021
Zoro # G821889232
product price:Â
$
53.19
/ea
Key Features
Refrigerant Type
R-410A
Container Type
Cylinder
Refrigerant Group
HFC
Container Color
Black
Standards
AHRI 700, DOT39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111021
- Zoro #
- G821889232
- UPC #
- 854126002253
- Country of Origin
- United States
- Refrigerant Type
- R-410A
- Container Type
- Cylinder
- Refrigerant Group
- HFC
- Container Color
- Black
- Standards
- AHRI 700, DOT39
- Tank Fitting Gender
- Male
- Safety Classification
- A1
- Volume
- 1.8 lb
- Global Warming Potential
- 2,088
- Item
- Refrigerant
- Number of Containers
- 1
- Tank Fitting Type
- SAE
- Application
- Air Conditioning, Dehumidifiers, Heat Pumps
Description
Refrigerant, Refrigerant Type R-410A, Container Type Cylinder, Application Air Conditioning, Dehumidifiers, Heat Pumps, Standards AHRI 700, DOT39