
Granular Sorbent, 2 1/2 gal Absorbed per Package, 9 lb Pail, Not Scented
Mfr # SP40FR-L5P
Zoro # G916146967
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Flammable Liquids, Fuels, Biohazardous Liquids, Oils, Solvents
Volume Absorbed per Pkg.
2 1/2 gal
Container Type
Pail
Weight
9 lb
Scent
Not Scented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP40FR-L5P
Zoro #
G916146967
UPC #
816139016658
Country of Origin
United States
Details
Item
Absorbent
Fluids Absorbed
Flammable Liquids, Fuels, Biohazardous Liquids, Oils, Solvents
Volume Absorbed per Pkg.
2 1/2 gal
Container Type
Pail
Weight
9 lb
Scent
Not Scented
Standards
NSF
Product Type
Granular Sorbent
NSF Rating
J1
Non-Abrasive
No
Composition Detail
Perlite
Features
Fire Retardant
Disinfecting
No
Specialized Applications
Industrial Floors to Home Workshops
Silica Free
Yes
Easy Clean Up
Yes
Volume
5 gal
Series
FR
Material
Perlite
Includes
(1) 5 gallon pail of loose absorbent
Description
Granular Sorbent, Fluids Absorbed Flammable Liquids, Fuels, Biohazardous Liquids, Oils, Solvents, Container Type Pail, Composition Detail Perlite, Weight 9 lb, Volume 5 gal, Volume Absorbed per Pkg. 2 1/2 gal, Specialized Applications Industrial Floors to Home Workshops
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.