Shop CHEMSORB
See all product information
Create Account
Granular Sorbent, Perlite, 2 1/2 gal Volume Absorbed per Pkg., 6 lb lb, Pail
- Mfr # SP60AN-LB6P
- Zoro # G416294304
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
2 1/2 gal
Weight
6 lb
Container Type
Pail
Scent
Not Scented
Silica Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP60AN-LB6P
- Zoro #
- G416294304
- UPC #
- 810031882366
- Country of Origin
- United States
- Item
- Granular Sorbent
- Volume Absorbed per Pkg.
- 2 1/2 gal
- Weight
- 6 lb
- Container Type
- Pail
- Scent
- Not Scented
- Silica Free
- Yes
- Composition Detail
- Perlite
- Disinfecting
- No
- Non-Abrasive
- No
- Fluids Absorbed
- Acids, Oils
- Series
- AN
- Product Type
- Granular Sorbent
- Features
- Eco-Friendly and Safe, Lightweight and Easy to Handle, Minimized Dust
- Volume
- 6 lb
- Easy Clean Up
- Yes
Dimensions
- Fits Chest Size
- Eco-Friendly and Safe, Lightweight and Easy to Handle, Minimized Dust
Description
Granular Sorbent, Fluids Absorbed Acids, Oils, Container Type Pail, Composition Detail Perlite, Weight 6 lb, Volume 6 lb, Volume Absorbed per Pkg. 2 1/2 gal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.