
Granular Sorbent, Perlite, 2 1/2 gal Volume Absorbed per Pkg., 7 lb lb, Bag, Not Applicable
Mfr # SP60AN-LB7
Zoro # G916294323
product price: $69.99
/eaKey Features
Disinfecting
No
Product Type
Granular Sorbent
Non-Abrasive
No
Silica Free
Yes
Composition Detail
Perlite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP60AN-LB7
Zoro #
G916294323
UPC #
810031882359
Country of Origin
United States
Details
Disinfecting
No
Product Type
Granular Sorbent
Non-Abrasive
No
Silica Free
Yes
Composition Detail
Perlite
Volume
7 lb
Easy Clean Up
Yes
Fluids Absorbed
Acids, Oils
Item
Absorbent
Container Type
Bag
Series
AN
Volume Absorbed per Pkg.
2 1/2 gal
Scent
Not Scented
Features
Eco-Friendly and Safe, Lightweight and Easy to Handle, Minimized Dust
Weight
7 lb
Description
Granular Sorbent, Fluids Absorbed Acids, Oils, Container Type Bag, Composition Detail Perlite, Weight 7 lb, Volume 7 lb, Volume Absorbed per Pkg. 2 1/2 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.