
Granular Sorbent, Perlite, 2 1/2 gal Volume Absorbed per Pkg., 9 lb lb, Pail, J1
Mfr # SP30GA-LB8P
Zoro # G216147060
product price: $58.19
/eaKey Features
Volume Absorbed per Pkg.
2 1/2 gal
Weight
9 lb
Container Type
Pail
Scent
Not Scented
Silica Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP30GA-LB8P
Zoro #
G216147060
UPC #
810031882281
Country of Origin
United States
Details
Item
Granular Sorbent
Volume Absorbed per Pkg.
2 1/2 gal
Weight
9 lb
Container Type
Pail
Scent
Not Scented
Silica Free
Yes
Composition Detail
Perlite
Disinfecting
No
Non-Abrasive
No
Fluids Absorbed
Oils, Water
NSF Rating
J1
Series
GA
Product Type
Granular Sorbent
Features
Minimized Dust
Easy Clean Up
Yes
Standards
NSF
Specialized Applications
Industrial Floors to Home Workshops
Description
Granular Sorbent, Fluids Absorbed Oils, Water, Container Type Pail, Composition Detail Perlite, Weight 9 lb, Volume Absorbed per Pkg. 2 1/2 gal, Specialized Applications Industrial Floors to Home Workshops
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.