Zoro Homepage

Granular Sorbent, Perlite, 3/4 gal Volume Absorbed per Pkg., 2 lb lb, Bag, Not Applicable

  • Mfr # SP60AN-LB2

  • Zoro # G016294315


product price: $25.59
/ea

Key Features

Product Type
Granular Sorbent
Series
AN
Composition Detail
Perlite
Scent
Not Scented
Disinfecting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP60AN-LB2
Zoro #
G016294315
UPC #
810031882342
Country of Origin
United States

Details

Product Type
Granular Sorbent
Series
AN
Composition Detail
Perlite
Scent
Not Scented
Disinfecting
No
Non-Abrasive
No
Silica Free
Yes
Item
Absorbent
Easy Clean Up
Yes
Container Type
Bag
Features
Eco-Friendly and Safe, Lightweight and Easy to Handle, Minimized Dust
Fluids Absorbed
Acids, Oils
Volume Absorbed per Pkg.
3/4 gal
Weight
2 lb
Volume
2 lb

Description

Granular Sorbent, Fluids Absorbed Acids, Oils, Container Type Bag, Composition Detail Perlite, Weight 2 lb, Volume 2 lb, Volume Absorbed per Pkg. 3/4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.