Zoro Homepage

Granular Sorbent, Perlite, 5/8 gal Volume Absorbed per Pkg., 3 lb lb, Shaker Bottle, J1

  • Mfr # SP30GA-SHK164

  • Zoro # G516294334


product price: $21.59
/ea

Key Features

Series
GA
Features
Eco-Friendly and Safe, Minimized Dust
Non-Abrasive
No
Fluids Absorbed
Oils, Water
Volume Absorbed per Pkg.
5/8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP30GA-SHK164
Zoro #
G516294334
UPC #
810031880676
Country of Origin
United States

Details

Series
GA
Features
Eco-Friendly and Safe, Minimized Dust
Non-Abrasive
No
Fluids Absorbed
Oils, Water
Item
Granular Sorbent
Volume Absorbed per Pkg.
5/8 gal
Scent
Not Scented
Disinfecting
No
Product Type
Granular Sorbent
Container Type
Shaker Bottle
Volume
1.25 gal
Composition Detail
Perlite
Silica Free
Yes
NSF Rating
J1
Easy Clean Up
Yes
Weight
3 lb
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)

Description

Granular Sorbent, Fluids Absorbed Oils, Water, Container Type Shaker Bottle, Composition Detail Perlite, Weight 3 lb, Volume 1.25 gal, Volume Absorbed per Pkg. 5/8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.