Minuteman Spill Containment Kit

  • Mfr # SP30GA-MIN
  • Zoro # G1206351
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Container Type
Bag
Weight
11 lb
Volume Absorbed Range
0 to 9 gal
Standards
FDA 21 CFR, NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP30GA-MIN
Zoro #
G1206351
UPC #
816139013350
Country of Origin
United States
Item
Minuteman Spill Containment Kit
Fluids Absorbed
Universal
Container Type
Bag
Weight
11 lb
Volume Absorbed Range
0 to 9 gal
Standards
FDA 21 CFR, NSF Certified
Product Weight
11 lb
Vapor Suppressant Included
No
Includes
(2) HazMat Disposal Bags with Labels, (3) 3 in × 48 in Diking Tubes, Pair of Safety Goggles, Pair of Tychem SL Saranex Boot Covers and
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Cleaning Solution Included
No
Granular Sorbent Included
No
Includes Mounting Fasteners
No
Number of Disposal Bags Included
2
Fluids Absorbed - Pillows
Universal
Empty or Filled
Filled
Number of Goggles
1
Number of Pillows Included
2
Number of Shoe Covers Included
2
Ph Tester Kit Included
No
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Number of Pairs of Nitrile Gloves Included
1
Solidifier Included
No
Neutralizer Included
No
Number of Dust Pans Included
0
Sorbents Included
(2) Sorbent Pillows (26 in x 16 in x 2 in), (3) 3 in × 48 in Diking Tubes
Number of Labels Included
2
PPE Included
Pair of 15 mil XL Nitrile Gloves, Pair of Safety Goggles, Pair of Tychem SL Saranex Boot Covers and
Fluid Compatibility
Universal
Volume Absorbed Per Kit
7 gal
Product Type
Minuteman Spill Containment Kit
Additional Components Included
(2) HazMat Disposal Bags with Labels
Container Color
Orange
Static Dissipative
No
Lockable
No
Container Capacity
7 gal
For Use With Mfr. Model Number
SP30GA, SP30GA-LB2
NSF Rating
J1
Insert Weight
11 lb

Dimensions

Pillow Height
2 in
Pillow Width
16 in
Pillow Length
26 in

Description

CHEMSORB SP30GA-MIN is a filled universal spill kit packaged in an orange 7 gal bag, intended for use in spill response and absorption applications involving compatible liquids. This kit includes sorbent pillows and basic PPE included for spill response and cleanup applications, with a total absorbency rating of up to 7 gal.

Key Features:

  • Product type: spill kit for general-purpose fluid absorption.
  • Container: orange bag with 7 gal capacity.
  • Absorbency rating: up to 7 gal; volume absorbed range: 0 to 9 gal.
  • Sorbents included: (2) sorbent pillows, each measuring 26 in L x 16 in W x 2 in H.
  • PPE included: 1 pair of 15 mil XL nitrile gloves, 1 pair of safety goggles, and 2 Tychem SL Saranex boot covers.
  • Disposal supplies: (2) HazMat disposal bags with labels; 2 labels included.
  • NSF rating: J1.
  • Standards: FDA 21 CFR, NSF Certified.
  • For use with manufacturer model numbers: SP30GA and SP30GA-LB2.
  • Product weight: 11 lb.

Ratings & reviews