Zoro Homepage

Sorbent Pad, Oil, 100.15 in x 18 in, White

  • Mfr # SP53SS-PD15

  • Zoro # G1206640


product price: $69.49
/pk 100, $0.69/ea

Key Features

Fluids Absorbed
Oil
Size
100.15 in x 18 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP53SS-PD15
Zoro #
G1206640
UPC #
810031882502
Country of Origin
United States

Dimensions

Size
100.15 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

The CHEMSORB Oil Only Absorbent Pads are meltblown sorbent pads made from a single layer of strong, uniform polypropylene fibers, meant to absorb Hydrocarbon-based fluids (oils) while water is repelled. Formulated to clean up liquids including: oil, gasoline, diesel fuel, aviation fuel, petroleum, kerosene, motor oils and transmission oils. Pack absorbs 21 gallons total.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.