Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexavalent Chromium DG Water Test Ultra Low & Low Ranges

  • Mfr # 82001

  • Zoro # G603510330


product price: $95.69
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82001
Zoro #
G603510330
UPC #
-
Country of Origin
United States

Description

The DG Water Test PN: 82001 is a colorimetric water test kit designed to provide real-time indication and quantification of hexavalent chromium in water. Minimum detectable limit: 0.025ppm in 5 minutes.
Detection range with color comparator: 0.025 to 12ppm
Components of the Test Kit
a. 30 Sample Vials, PN: 82001-1030
b. One Developing Solution Bottle, PN: 82001-2000
c. 30 Disposable Pipettes, PN: 83301-3030
d. One Color Comparator, PN: 82001-6000

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.