Zoro Homepage

Hexavalent Chromium DG Water Test Ultra Low Range with gray compansation Scale

  • Mfr # 82004

  • Zoro # G803510376


product price: $93.95
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82004
Zoro #
G803510376
UPC #
-
Country of Origin
United States

Description

The DG Water Test PN: 82004 is a colorimetric water test kit designed to provide real-time indication and quantification of hexavalent chromium in water. Minimum detectable limit: 0.025ppm in 5 minutes.
Detection range with color comparator: 0.025 to 1.2ppm. The color comarator has arbitrary gray scale to compensate for any dark substance or dirt in the water sample.
Components of the Test Kit
a. 30 Sample Vials, PN: 82004-1030
b. One Developing Solution Bottle, PN: 82004-2000
c. 30 Disposable Pipettes, PN: 83301-3030
d. One Color Comparator, PN: 82004-6000

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.