Zoro Homepage

Adhesive Remover, 0.39 oz, Liquid, Pen, Fragrance Lemon

  • Mfr # CW3700

  • Zoro # G2817695


product price: $14.59
/ea

Key Features

Base Type
Citrus Based Solvent
Color
Orange
Container Size
16 oz
Container Type
Trigger Spray Bottle
Removes
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW3700
Zoro #
G2817695
UPC #
032599094030
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Adhesive Remover
Base Type
Citrus Based Solvent
Color
Orange
Container Type
Trigger Spray Bottle
Removes
Adhesive
Cleaner Form
Liquid
Standards
OSHA
Primary Chemical
None
Fragrance
Lemon
Flash Point (F)
6.8 Degrees F
Nonflammable
No
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel
Base Formula
Citrus Based Solvent
Flash Point
6.8 Degrees F
Product Form
Liquid

Description

Adhesive Remover, Container Size 0.39 oz, Container Type Pen, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, Standards OSHA, Base Formula Citrus Based Solvent, Flash Point 6.8 Degrees F, Fragrance Lemon, Cleaner Form Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.