Zoro Homepage

Aerosol Duster, 10oz Container

  • Mfr # ES1050

  • Zoro # G106049061


product price: $34.79
/ea

Key Features

Size
10 oz
Net Weight
10 oz
Standards
RoHS Compliant
Primary Chemical
HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2), HFC-152a (1,1-Difluoroethane, CAS #75-37-6)
Product Type
Aerosol Duster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1050
Zoro #
G106049061
UPC #
032599548007
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Item
Aerosol Duster
Net Weight
10 oz
Standards
RoHS Compliant
Primary Chemical
HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2), HFC-152a (1,1-Difluoroethane, CAS #75-37-6)
Product Type
Aerosol Duster
Nonflammable
Yes
Container Type
Aerosol Spray Can

Description

Aerosol Duster, Net Weight 10 oz, Size 10 oz, Standards RoHS Compliant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.