Zoro Homepage

Desoldering Wick, 10 ft., 1, Copper, Rosin

  • Mfr # 80-1-10

  • Zoro # G5191584


product price: $8.19
/ea

Key Features

Color
White/Gray
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Flux Type
Rosin
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
Braid Number
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1-10
Zoro #
G5191584
UPC #
032599032889
Country of Origin
United States

Dimensions

Spool Length
10 ft
Braid Width
0.03 in
Overall Length
10 ft

Details

Item
Desoldering Wick
Color
White/Gray
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Flux Type
Rosin
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
Braid Number
1
Manufacturer Series Name
Soder-Wick Rosin
Lead Content
Lead-Free
Flux Classification
ROL0
Bobbin Type
ESD-Safe

Description

Desoldering Wick, Braid Number 1, Braid Width 0.03 in, Spool Length 10 ft, Color White/Gray, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Noncorrosive Ultra High Purity Type R Rosin Flux, Manufacturer Series Name Soder-Wick Rosin, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.