Desoldering Wick, 10 ft., 2, Copper, Rosin
Mfr # 80-2-10
Zoro # G5191523
product price: $8.29
/eaKey Features
Color
Yellow
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
Braid Number
2
Flux Type
Rosin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-2-10
Zoro #
G5191523
UPC #
-
Country of Origin
United States
Dimensions
Spool Length
10 ft
Braid Width
0.06 in
Overall Length
10 ft
Details
Item
Desoldering Wick
Color
Yellow
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
Braid Number
2
Flux Type
Rosin
Flux Classification
ROL0
Manufacturer Series Name
Soder-Wick Rosin
Bobbin Type
ESD-Safe
Lead Content
Lead-Free
Description
Desoldering Wick, Braid Number 2, Braid Width 0.06 in, Spool Length 10 ft, Color Yellow, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Noncorrosive Ultra High Purity Type R Rosin Flux, Manufacturer Series Name Soder-Wick Rosin, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.