Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desoldering Wick, 10 ft., 4, Copper

  • Mfr # 40-4-10

  • Zoro # G5191557


product price: $10.79
/ea

Key Features

Color
Blue
Braid Number
4
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Flux Type
Rosin
Features
Non-Corrosive Ultra High Purity No-Clean Flux, Patent Pending, Rohs Compliant, Transfers Heat to the Solder Joint More Quickly and Efficiently Than Conventional Desoldering Braids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4-10
Zoro #
G5191557
UPC #
-
Country of Origin
United States

Dimensions

Braid Width
0.11 in
Spool Length
10 ft
Overall Length
10 ft

Details

Item
Desoldering Wick
Color
Blue
Braid Number
4
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Flux Type
Rosin
Features
Non-Corrosive Ultra High Purity No-Clean Flux, Patent Pending, Rohs Compliant, Transfers Heat to the Solder Joint More Quickly and Efficiently Than Conventional Desoldering Braids
Lead Content
Lead-Free
Manufacturer Series Name
Soder-Wick Lead-Free
Flux Classification
ROL0
Bobbin Type
ESD-Safe

Description

Desoldering Wick, Braid Number 4, Braid Width 0.11 in, Spool Length 10 ft, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Non-Corrosive Ultra High Purity No-Clean Flux, Patent Pending, Rohs Compliant, Transfers Heat to the Solder Joint More Quickly and Efficiently Than Conventional Desoldering Braids, Manufacturer Series Name Soder-Wick Lead-Free, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.