Zoro Homepage

Desoldering Wick, 10 ft., 4, Copper, Rosin

  • Mfr # 80-4-10

  • Zoro # G5191602


product price: $10.19
/ea

Key Features

Braid Number
4
Flux Type
Rosin
Color
Blue
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-4-10
Zoro #
G5191602
UPC #
325990329710
Country of Origin
United States

Dimensions

Braid Width
0.11 in
Spool Length
10 ft
Overall Length
10 ft

Details

Item
Desoldering Wick
Braid Number
4
Flux Type
Rosin
Color
Blue
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
Flux Classification
ROL0
Lead Content
Lead-Free
Manufacturer Series Name
Soder-Wick Rosin
Bobbin Type
ESD-Safe

Description

Desoldering Wick, Braid Number 4, Braid Width 0.11 in, Spool Length 10 ft, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Noncorrosive Ultra High Purity Type R Rosin Flux, Manufacturer Series Name Soder-Wick Rosin, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.