Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desoldering Wick, 25 ft., 3, Copper, Rosin

  • Mfr # 50-3-25

  • Zoro # G5191566


product price: $22.89
/ea

Key Features

Color
Green
Braid Number
3
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Flux Type
Rosin
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-3-25
Zoro #
G5191566
UPC #
-
Country of Origin
United States

Dimensions

Spool Length
25 ft
Braid Width
0.08 in
Overall Length
25 ft

Details

Item
Desoldering Wick
Color
Green
Braid Number
3
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Flux Type
Rosin
Features
Noncorrosive Ultra High Purity Type R Rosin Flux
Flux Classification
ROL0
Lead Content
Lead-Free
Manufacturer Series Name
Soder-Wick Rosin
Bobbin Type
Standard

Description

Desoldering Wick, Braid Number 3, Braid Width 0.08 in, Spool Length 25 ft, Color Green, Lead Content Lead-Free, Bobbin Type Standard, Flux Type Rosin, Flux Classification ROL0, Features Noncorrosive Ultra High Purity Type R Rosin Flux, Manufacturer Series Name Soder-Wick Rosin, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.