Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desoldering Wick, 25 ft., 7, Copper, Rosin

  • Mfr # 7-25L

  • Zoro # G5191541


product price: $19.59
/ea

Key Features

Color
Green
Flux Type
Rosin
Features
Coated With Ultra High Purity, Noncorrosive Type R Rosin Flux, ESD-Safe Static Dissipative Bobbins, Fast Wicking Action Protects Components From Harmful Heat Damage, Halide Free, Optimized Weave Design for Faster Wicking and Heat Transfer, Quickly and Thoroughly Removes Solder, Requires Little or No Post Solder Cleaning, No Corrosive Residues
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA STD-8739.3
Braid Number
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-25L
Zoro #
G5191541
UPC #
-
Country of Origin
United States

Dimensions

Braid Width
0.08 in
Spool Length
25 ft
Overall Length
25 ft

Details

Item
Desoldering Wick
Color
Green
Flux Type
Rosin
Features
Coated With Ultra High Purity, Noncorrosive Type R Rosin Flux, ESD-Safe Static Dissipative Bobbins, Fast Wicking Action Protects Components From Harmful Heat Damage, Halide Free, Optimized Weave Design for Faster Wicking and Heat Transfer, Quickly and Thoroughly Removes Solder, Requires Little or No Post Solder Cleaning, No Corrosive Residues
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA STD-8739.3
Braid Number
3
Flux Classification
ROL0
Manufacturer Series Name
Chem-Wik
Bobbin Type
Standard
Lead Content
Lead-Free

Description

Desoldering Wick, Braid Number 3, Braid Width 0.08 in, Spool Length 25 ft, Color Green, Lead Content Lead-Free, Bobbin Type Standard, Flux Type Rosin, Flux Classification ROL0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.