Zoro Homepage

Desoldering Wick, 5 ft., 2, Copper

  • Mfr # 40-2-5

  • Zoro # G5191593


product price: $5.15
/ea

Key Features

Color
Yellow
Features
Non-Corrosive Ultra High Purity No-Clean Flux, Patent Pending, Rohs Compliant, Transfers Heat to the Solder Joint More Quickly and Efficiently Than Conventional Desoldering Braids
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Braid Number
2
Flux Type
Rosin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2-5
Zoro #
G5191593
UPC #
-
Country of Origin
United States

Dimensions

Spool Length
5 ft
Braid Width
0.06 in
Overall Length
5 ft

Details

Item
Desoldering Wick
Color
Yellow
Features
Non-Corrosive Ultra High Purity No-Clean Flux, Patent Pending, Rohs Compliant, Transfers Heat to the Solder Joint More Quickly and Efficiently Than Conventional Desoldering Braids
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Braid Number
2
Flux Type
Rosin
Lead Content
Lead-Free
Flux Classification
ROL0
Bobbin Type
ESD-Safe
Manufacturer Series Name
Soder-Wick Lead-Free

Description

Desoldering Wick, Braid Number 2, Braid Width 0.06 in, Spool Length 5 ft, Color Yellow, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Non-Corrosive Ultra High Purity No-Clean Flux, Patent Pending, Rohs Compliant, Transfers Heat to the Solder Joint More Quickly and Efficiently Than Conventional Desoldering Braids, Manufacturer Series Name Soder-Wick Lead-Free, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.