Detergent, 125 ct, 6 pH Max
Mfr # SIP125P1664
Zoro # G2478291
product price: $38.85
/eaSold in multiples of 6 for $233.10
Key Features
VOC Content
5 g/L
Container Size
125 ct
Standards
MIL-B-891705C
Container Type
Tub
Product Type
Static Free Mat and Benchtop Reconditioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIP125P1664
Zoro #
G2478291
UPC #
032599439282
Country of Origin
United States
Dimensions
Size
125 Wipes
Container Size
125 ct
Details
Item
Detergent
VOC Content
5 g/L
Standards
MIL-B-891705C
Container Type
Tub
Product Type
Static Free Mat and Benchtop Reconditioner
Compatible Material
Fiber, Metal
Compatible Product Type
ESD Mats
Maximum pH Level
6 pH
VOC Content Weight
50 g/L
Active Ingredients
Isopropyl alcohol
VOC Content Weight Percentage
5%
Product Form
Wipe
Description
Detergent, Container Size 125 ct, Product Form Wipe, Maximum pH Level 6 pH, Container Type Tub, Product Type Static Free Mat and Benchtop Reconditioner, Active Ingredients Isopropyl alcohol, Recommended Dilution Not Applicable, Compatible Product Type ESD Mats, Compatible Material Fiber, Metal, VOC Content Weight 50 g/L, VOC Content Weight Percentage 5 Percent, Standards MIL-B-891705C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.