Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro-Wash VZ Degreaser

  • Mfr # ES6100

  • Zoro # G1494889


product price: $37.79
/ea
Sold in multiples of 12 for $453.48

Key Features

Type
Aerosol
Characteristics
No Residue, Cleans Grease and Oil
Application
For Removing Flux
Size
12 oz
Net Weight (Oz.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES6100
Zoro #
G1494889
UPC #
032599095891
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 fl oz

Details

Item
Electro-Wash VZ Degreaser
Type
Aerosol
Characteristics
No Residue, Cleans Grease and Oil
Application
For Removing Flux
Net Weight (Oz.)
12
VOC Content
25 g/L
Standards
RoHS Compliant
Container Type
Aerosol Spray Can
Surfaces for Use On
Cable Assemblies, Contacts, Edge Connectors, Electronic Controls, Light Flux Residues, Magnetic Heads, Printed Circuit Boards

Description

Electro-Wash VZ Degreaser, Container Type Aerosol Spray Can, Container Size 12 fl oz, VOC Content 25 g/L, Standards RoHS Compliant, Surfaces for Use On Cable Assemblies, Contacts, Edge Connectors, Electronic Controls, Light Flux Residues, Magnetic Heads, Printed Circuit Boards

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.