Flux-Off Lead Free, lead-free flux remover

  • Mfr # ES1697

  • Zoro # G8155045


product price:  $27.19
/ea
Sold in multiples of 12 for $326.28

Key Features

Type
Aerosol
Characteristics
Fast Drying, Non Corrosive, Removes Encrusted Soils
Application
For Removing Flux
Size
12 oz
Net Weight (Oz.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES1697
Zoro #
G8155045
UPC #
032599096867
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 fl oz

Details

Item
Flux Remover
Type
Aerosol
Characteristics
Fast Drying, Non Corrosive, Removes Encrusted Soils
Application
For Removing Flux
Net Weight (Oz.)
12
VOC Content
51 g/L
Standards
RoHS Compliant
Container Type
Aerosol Spray Can
Surfaces for Use On
Chip Carriers, Heat Sinks, Metal Housings and Chassis, Plugs, Printed Circuit Boards, Relays and Contacts, Sockets, Solenoids, Surface Mount Device Pads

Description

Flux Remover, Container Type Aerosol Spray Can, Container Size 12 fl oz, VOC Content 51 g/L, Standards RoHS Compliant, Surfaces for Use On Chip Carriers, Heat Sinks, Metal Housings and Chassis, Plugs, Printed Circuit Boards, Relays and Contacts, Sockets, Solenoids, Surface Mount Device Pads

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.